10W T3 Halogen Lamp, Clear

Item #: 0807148

Cat #: S3459

UPC: 045923034596

Company wide:
0 in stock
Documents & Guides
10 Watt; Halogen; T3; Clear; 2000 Average rated hours; 120 Lumens; Bi Pin G4 Base; 12 Volt; Carded

Overview

10 Watt; Halogen; T3; Clear; 2000 Average rated hours; 120 Lumens; Bi Pin G4 Base; 12 Volt; Carded
Also known as: 045923034596, S3459, SATS3459

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 120
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 120
Light Technology: Halogen
Color: Clear
Wattage: 10
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G4)