1-1/4", FM 7, Type C, PVC Coated Conduit Body

Item #: 0807117

Cat #: PV1200C47

UPC: 847656073695

$ 287.19 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656073695, PV1200C47, CLBPV1200C47

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 1/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7