Type SS304 Stainless Steel, EMT, 1 10'

Item #: 0807113
Cat #: S11010CT00
UPC: 847656002497
$ 25.35 FT
Company wide:
20 in stock
1 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

1 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002497, S11010CT00, CLBS11010CT00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)