1" SS316 EMT COMPRESSION COUPLING

Item #: 0807107

Cat #: S21000CC00

UPC: 847656002435

$ 66.86 EA
Company wide:
54 in stock
Documents & Guides
EMT Stainless Steel 316 Compression Coupling 1" Trade SizeFor EMT

Overview

EMT Stainless Steel 316 Compression Coupling 1" Trade SizeFor EMT
Also known as: 847656002435, S21000CC00, CLBS21000CC00

Specifications

Diameter: 1 in
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Stainless Steel