1" SS316 EMT COMP MALE CONNECTOR

Item #: 0807104

Cat #: S21000MC00

UPC: 847656002374

$ 54.25 EA
Company wide:
20 in stock
Documents & Guides
EMT Stainless Steel 316 Compression Male Connector 1" Trade SizeFor EMT

Overview

EMT Stainless Steel 316 Compression Male Connector 1" Trade SizeFor EMT
Also known as: 847656002374, S21000MC00, CLBS21000MC00

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel