Threaded Conduit Nipple, 1" x Close, Stainless Steel

Item #: 0807093

Cat #: S410CLCN00

UPC: 847656003869

$ 9.57 EA
Company wide:
112 in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x Close, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x Close, Stainless Steel
Also known as: 847656003869, S410CLCN00, CLBS410CLCN00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel