Close-Up Plug, Recessed Hex Head, 1", SS

Item #: 0807091

Cat #: S61000CSHP

UPC: 847656001780

$ 51.52 EA
Company wide:
38 in stock
Documents & Guides
1 Inch Close-Up Plug w/ Recessed Hex Head. Material: Stainless Steel.

Overview

1 Inch Close-Up Plug w/ Recessed Hex Head. Material: Stainless Steel.
Also known as: 847656001780, S61000CSHP, CLBS61000CSHP

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel