Conduit Body, Type LB, Size 1-1/2", Form 8, Stainless Steel

Item #: 0807090

Cat #: S61500LB00

UPC: 847656000967

$ 447.24 EA
Company wide:
20 in stock
Documents & Guides
Conduit Body, Type LB, FM8, Size 1-1/2", Stainless Steel, Includes Cover & Gasket.

Overview

Conduit Body, Type LB, FM8, Size 1-1/2", Stainless Steel, Includes Cover & Gasket.

Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.

Also known as: 847656000967, S61500LB00, CLBS61500LB00, Lb

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel
Diameter: 1 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)