Conduit Body, Type TB, Form 8, 1-1/2", Stainless Steel

Item #: 0807088

Cat #: S61500TB00

UPC: 847656001131

$ 187.47 EA
Company wide:
11 in stock
Documents & Guides
Conduit Body, Type TB, Form 8, Size 1-1/2", Stainless Steel, Includes Cover & Gasket.

Overview

Conduit Body, Type TB, Form 8, Size 1-1/2", Stainless Steel, Includes Cover & Gasket.

Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.

Also known as: 847656001131, S61500TB00, CLBS61500TB00

Specifications

Material: Stainless Steel
Type: Type TB
Hub Diameter: 1 1/2 in
Material: Stainless Steel
Hub Diameter: 1 1/2 in
Type: Type TB