
Conduit Body With Cover/Gasket, Type: T, FM8, Size: 1-1/2"
Item #: 0807086
Cat #: S61500TE00
UPC: 847656001056
$ 460.58 EA
Company wide:
9
in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Overview
Conduit Body, Type: T, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Calbrite's stainless steel conduit bodies are manufactured in type 316 stainless steel to meet any stringent sanitary condition, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance. The solid stainless construction permits easy installation using ordinary hand tools.
Also known as: 847656001056, S61500TE00, CLBS61500TE00
Specifications
| Type: | Type T |
| Material: | Stainless Steel |
| Hub Diameter: | 1 1/2 in |
| Type: | Type T |
| Hub Diameter: | 1 1/2 in |
| Material: | Stainless Steel |