Conduit Body, Type TB, 1", Form 8, Stainless Steel

Item #: 0807083

Cat #: S61000TB00

UPC: 847656001124

$ 273.00 EA
Company wide:
64 in stock
Documents & Guides
Conduit Body, Type: TB, Size: 1 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Conduit Body, Type: TB, Size: 1 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.

Also known as: 847656001124, S61000TB00, CLBS61000TB00

Specifications

Material: Stainless Steel
Type: Type TB
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in
Type: Type TB