8 X 8 X 4 JUNCTION BOX

Item #: 0807081
Cat #: 5133712
UPC:
$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
8 in. x 8 in. x 4 in. Junction Box

Overview

8 in. x 8 in. x 4 in. Junction Box
Also known as: 5133712, CTX5133712

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)