Conduit Body, Type: TB, 3/4", Form 8, Stainless Steel

Item #: 0807080

Cat #: S60700TB00

UPC: 847656001117

$ 243.29 EA
Company wide:
48 in stock
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: TB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Condulet manufactured in type 316 stainless steel to meet any stringent sanitary condition. Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance. Designed for use with stainless threaded conduit. Solid stainless construction permits easy installation using ordinary hand tools. The flat back design allows extra wiring capacity.

Also known as: 847656001117, S60700TB00, CLBS60700TB00, Condulett

Specifications

Material: Stainless Steel
Type: Type TB
Hub Diameter: 3/4 in
Material: Stainless Steel
Hub Diameter: 3/4 in
Type: Type TB