3" Stainless Steel Conduit Hub

Item #: 0807072

Cat #: S63000LT00

UPC: 847656001551

$ 289.72 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 3", Threaded, Material: Stainless Steel.

Overview

Conduit Hub, 3", Threaded, Material: Stainless Steel.
Also known as: 847656001551, S63000LT00, CLBS63000LT00

Specifications

Material: Stainless Steel
Hub Diameter: 3 in
Material: Stainless Steel
Hub Diameter: 3 in