Threaded Conduit Nipple, 3" x Close, Stainless Steel

Item #: 0807070

Cat #: S430CLCN00

UPC: 847656003913

$ 66.86 EA
Company wide:
4 in stock
Documents & Guides
Threaded Conduit Nipple, 3 Inch x Close, Stainless Steel

Overview

Threaded Conduit Nipple, 3 Inch x Close, Stainless Steel
Also known as: 847656003913, S430CLCN00, CLBS430CLCN00

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel