25W G16 1/2 Incandescent Lamp

Item #: 0807065
Cat #: A3925
UPC: 045923039256
$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
25 Watt G16 1/2 Incandescent; Satin White; 2500 Average rated hours; 162 Lumens; Candelabra Base; 130 Volt

Overview

25 Watt G16 1/2 Incandescent; Satin White; 2500 Average rated hours; 162 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039256, A3925, SATA3925

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 162
Shape: G16-1/2 (Globe)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 162
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)