18 AWG 2-Pairs Instrumentation Cable, 300V

Item #: 0807029

Cat #: L31802

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, 2-Pairs, Instrumentation Cable, 300V, Individual and Overall Shield, Conductor: Annealed Bare Copper, Insulation: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black, White & Numbered

Overview

18 AWG, 2-Pairs, Instrumentation Cable, 300V, Individual and Overall Shield, Conductor: Annealed Bare Copper, Insulation: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black, White & Numbered
Also known as: L31802, OMNL31802

Specifications

Gauge: 18 AWG
Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black/White
Shielding: Shielded
Gauge: 18 AWG
Jacket: PVC
Color: Black/White
Volts AC: 300
Material: Copper
Shielding: Shielded