THD HGR ROD 1/2INX10FT EG STL

Item #: 0806992

Cat #: H104-1/2X10EG

UPC: 616013106570

$ 11.09 FT
Company wide:
0 in stock
Documents & Guides
Rod, Hanger - Continuous Thread, Size 1/2 Inch x 10 Feet, Electro-Galvanized Steel

Overview

Rod, Hanger - Continuous Thread, Size 1/2 Inch x 10 Feet, Electro-Galvanized Steel
Also known as: 616013106570, H104-1/2X10EG, SUPH10412X10EG

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Electro-Galvanized