Cord Connector, Strain Relief, Size: 1", Cord Range: 0.875 - 1.00"

Item #: 0806990

Cat #: CG1001000

UPC: 018997310002

$ 12.54 EA
Company wide:
0 in stock
Documents & Guides
Cord Connector, Strain Relief, Size: 1 Inch, Cord Range: 0.875 - 1.00 Inch, Liquidtight, Oil-Tight, Includes Sealing Ring, Material: Zinc Die Cast

Overview

Cord Connector, Strain Relief, Size: 1 Inch, Cord Range: 0.875 - 1.00 Inch, Liquidtight, Oil-Tight, Includes Sealing Ring, Material: Zinc Die Cast
Also known as: 018997310002, CG1001000, ARLCG1001000, 1in SO cord connector

Specifications

Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in