ETN XTCE080F00C

Item #: 0806814

Cat #: XTCE080F00C

UPC: 782116486779

$ 261.32 EA
Company wide:
0 in stock
Documents & Guides
C-H XTCE080F00C 80A 480V COIL

Overview

C-H XTCE080F00C 80A 480V COIL
Also known as: 782116486779, XTCE080F00C, CUTXTCE080F00C

Specifications

Poles: 3
Poles: 3