Transformer, Dry Type, 6KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 0806800

Cat #: C3F006KDS

UPC: 803423098292

Company wide:
0 in stock
Transformer, Dry Type, 6 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 6 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

HPS Fortress is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration. 

Also known as: 803423098292, C3F006KDS, HMDC3F006KDS

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 120/240 Delta