EconoTrough Wiring Trough, 3R, 14x14x96

Item #: 0806787

Cat #: F141496RTGV

UPC: 783510138486

$ 1927.69 EA
Company wide:
0 in stock
EconoTrough Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"

Overview

EconoTrough Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138486, F141496RTGV, HOFF141496RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 96 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R