Miniature Flashlight Lamp, 9.6-28V

Item #: 0806783

Cat #: 49-81-0090

UPC: 045242197330

Company wide:
0 in stock
Documents & Guides
Miniature Flashlight Lamp, 9.6-28V, Bulb: LED, Base: SC Flanged Bayonet, Color: White. Compatible with Milwaukee Work Lights: M12, M18 & V28.

Overview

Miniature Flashlight Lamp, 9.6-28V, Bulb: LED, Base: SC Flanged Bayonet, Color: White. Compatible with Milwaukee Work Lights: M12, M18 & V28.

Replacing Milwaukee® M12™, M18™, V28®, and most other branded 9.6V-28V incandescent bulbs, the 49-81-0090 upgrade to LED Bulb works in most power tool work lights and delivers over 3X the run-time of traditional light bulbs. With a 50,000 hour LED and Limited Lifetime Warranty; the 49-81-0090 is a solid state light that will not break from a fall.

Also known as: 045242197330, 49-81-0090, MIL49810090, unibit

Features & Benefits

  • Replaces M12™, M18™, V28®, and 9.6V - 28 V incandescent bulbs - LED replacement for most work lights
  • 3X run-time - increased efficiency for all work lights
  • 50,000 Hr. LED - lasts over 250X longer than 18 V incandescent Bulb
  • Impact resistant - solid state light element does not fail when dropped coupled with a Limited Lifetime Warranty
  • Limited Lifetime Warranty - full product replacement if electronics ever fail
  • Compatible with Milwaukee® M12™, M18™, V28®, and most other major power tool work lights

Specifications

Base: Mini Flanged (PX13.5s)
Type: Miniature
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts DC Range: 9.600 - 28
Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 85
Light Technology: LED
Type: Miniature
Color Temperature: 2700 (Warm White)
Volts DC Range: 9.600 - 28