8W T5 Fluorescent Lamp, 30K

Item #: 0806782

Cat #: S1905

UPC: 045923019050

Company wide:
0 in stock
8 Watt; T5; Preheat Fluorescent; 3000K Warm White; 52 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

8 Watt; T5; Preheat Fluorescent; 3000K Warm White; 52 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The SATCO T5 preheat fluorescent lamp makes use of a magnetic ballast to preheat the tube for a few seconds, before high Voltage is applied to strike the mercury arc. Preheating allows the current to flow through each electrode. No additional power is applied across the electrodes during operation.

Also known as: 045923019050, S1905, SATS1905

Specifications

Lumens: 380
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Shape: T5 (Tubular)
Wattage: 8
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Lumens: 380
Color Rendering Index (CRI): 52
Wattage: 8
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)