Pilot Device, 22mm, Visual Aid, Legend Plate, Yellow, Round, 60mm

Item #: 0806763

Cat #: M22-XBK1

UPC: 786685277059

$ 8.27 EA
Company wide:
1 in stock
Documents & Guides
Visual Aid Legend Plate, Size: Round, 60 mm, Plastic, Yellow Field, Legend: 'Emergency Stop', 4-Language, Used with M22 Series, All Operator Types

Overview

Visual Aid Legend Plate, Size: Round, 60 mm, Plastic, Yellow Field, Legend: 'Emergency Stop', 4-Language, Used with M22 Series, All Operator Types
Also known as: 786685277059, M22-XBK1, CUTM22XBK1

Specifications

Family / Style: M22
Type: Legend: Emergency Stop
Family / Style: M22
Type: Legend: Emergency Stop