4' Wireguard, Z Series

Item #: 0806751

Cat #: WGZ48

UPC: 745975629633

$ 89.31 EA
Company wide:
1 in stock
Wire Guard, Length: 4', Base, For Use With Z232 Fixtures, White

Overview

Wire Guard, Length: 4', Base, For Use With Z232 Fixtures, White

These super tough wire guards are extremely effective in reducing malfunctions and high maintenance costs in areas where abuse is severe. These units are cages constructed of sturdy 9-gauge steel wire coated with heavy duty polyester. These durable, easy-to-install devices help prevent vandalism and accidental damage without significantly effecting the sensor’s view pattern or coverage range.

Also known as: 745975629633, WGZ48, LITWGZ48, detail to install wire guard

Specifications

Length: 4 ft
Color: White
Length: 4 ft
Color: White