14 AWG MTW/TEW 41 Strand TC 600/1000V Black

Item #: 0806738

Cat #: L714ST-01

UPC:

Company wide:
2,500 in stock
Documents & Guides
14 AWG MTW/TEW 41 Strand TC 600/1000V Black UL 1015/1230/1032

Overview

14 AWG MTW/TEW 41 Strand TC 600/1000V Black UL 1015/1230/1032

The National Electrical Code (NEC) recognizes hook-up machine tool wire (MTW) as suitable for wiring machine tools, appliances, electrical control panels, and similar electrical equipment. This hook-up wire is covered by several UL Appliance Wiring Material standards, so it's important to check carefully before selecting them for use in UL-listed applications. Certain types also have other certifications, such as the BC-5W2 specification for marine craft and the NEC's THHW wire certification. MTW uses moisture- and heat-resistant polyvinyl chloride (PVC) insulation.

Also known as: L714ST-01, OMNL714ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Black
Conductors: 1
Stranding: Stranded