LED BULB-12VDC,YEL

Item #: 0806735

Cat #: KA2-2013

UPC:

Company wide:
0 in stock
Documents & Guides
LED Bulb, Rated Voltage 12V DC, Current 15mA, Service Life >50,000 Hours, Wavelength 592nm, Luminance 250mcd, Color Yellow

Overview

LED Bulb, Rated Voltage 12V DC, Current 15mA, Service Life >50,000 Hours, Wavelength 592nm, Luminance 250mcd, Color Yellow
Also known as: KA2-2013, ABBKA22013

Specifications

Type: Accessories, LED
Lumens: 250
Color: Yellow
Type: Accessories, LED
Color: Yellow
Lumens: 250