Power Supply, 5A, 1P, 85-264VAC, 24VDC, PSG

Item #: 0806717

Cat #: PSG120E

UPC: 786685215440

$ 238.51 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

Overview

5 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

Eaton’s PSG Series of power supplies is designed to be a high-performance, highquality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature range, the PSG Series fits a wide variety of applications at a competitive price. Our expansive 22 model offering is able to provide solutions for most applications with PSG outputs ranging from 12 Vdc at 1.25A up to 24 Vdc at 40A, plus redundancy and buffer modules to ensure uptime.

Also known as: 786685215440, PSG120E, CUTPSG120E

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Material: Aluminum
Volts AC Range: 85 - 264
Volts DC: 24
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 85 - 264
Amps: 5
Phase: 1
Material: Aluminum