30 Hp, ACS310, VFD, IP20

Item #: 0806695

Cat #: ACS310-03U-48A4-4+J400

UPC:

$ 1208.18 EA
Clearance
Price good while supplies last
Company wide:
68 in stock
3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 30 Hp. Amp Ratings: 44@ 50°C, 48.4 @ 40°C, Includes: Advanced Control Panel. Frame Size R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Overview

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 30 Hp. Amp Ratings: 44@ 50°C, 48.4 @ 40°C, Includes: Advanced Control Panel. Frame Size R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

ACS310 Dedicated Drive for industrial pumps and fans

Also known as: ACS310-03U-48A4-4+J400, ABBACS31003U48A44J

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Type: Variable Frequency Drive
Family / Style: ACS310
Phase: 3
Horsepower: 30
Family / Style: ACS310
Volts AC: 480
Type: Variable Frequency Drive