ClimaGuard Air-to-Air Heat Exchanger Outdoor, X23 14w/F 115v

Item #: 0806691

Cat #: TX231416100

UPC: 783510188542

$ 3535.56 EA
Company wide:
0 in stock
ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX231416100 is rated for X23 14w/F 115v

Overview

ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX231416100 is rated for X23 14w/F 115v

nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.

Also known as: 783510188542, TX231416100, HOFTX231416100

Features & Benefits

  • Unique counterflow aluminum core for high efficiency and high performance heat transfer
  • Engineered for temperature extremes, corrosive environments and wind driven rain
  • Models for 24 VDC, 48 VDC, 115 VAC and 230 VAC power supplies
  • Variable speed blowers standard on DC powered units for quiet running
  • Filterless design for low maintenance and easy cleaning
  • Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Surface or recessed mount capable
  • Every unit functionally tested before shipping
  • Mounting hardware, gaskets and user manual furnished with the unit

Specifications

Volts AC: 100
Height: 23 in
Weight: 32 lb
Color: Light Gray
Width: 12 in
Depth: 7.100 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Volts AC: 100
Weight: 32 lb
Width: 12 in
Finish: Powder Coated
Height: 23 in
Color: Light Gray
Depth: 7.100 in
IP/NEMA Rating: NEMA 4