POTENTIOMETER BLK-BZL 4.7K

Item #: 0806661

Cat #: M22S-R4K7

UPC: 786685276915

$ 170.88 EA
Company wide:
0 in stock
M22 Potentiometer, 22.5 mm, Knob, Bezel: Black, Black, IP67, IP69K, NEMA 4X, 21

Overview

M22 Potentiometer, 22.5 mm, Knob, Bezel: Black, Black, IP67, IP69K, NEMA 4X, 21
Also known as: 786685276915, M22S-R4K7, CUTM22SR4K7

Specifications

Family / Style: M22
Color: Black
Family / Style: M22
Color: Black