All Weather Copier Paper, 8" x 11", Loose Leaf

Item #: 0806658
Cat #: LL8511
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Punched Copier Paper, Binding: Loose Leaf, Page Count: 150 (300 Sheets), Height: 7", Width: 4-5/8".

Overview

Pre-Punched Copier Paper, Binding: Loose Leaf, Page Count: 150 (300 Sheets), Height: 7", Width: 4-5/8".
Also known as: LL8511, RIRLL8511

Specifications

Material: Paper
Material: Paper

Customer Reviews

No reviews for this product
(0)