Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0806620

Cat #: DH362UCK

UPC: 782114296028

$ 7355.35 EA
Company wide:
0 in stock
60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment

Overview

60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment
Also known as: 782114296028, DH362UCK, CUTDH362UCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X