Crf Z160-05 6.00 X 7.00in 60wat Mat

Item #: 0806592

Cat #: Z160-05

UPC: 647881017651

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Small Wall Bracket, Application: Outdoor, Style: Porch, Power: 60wat,lamp Type: Type A, Number Of Lamps: 1, Material: Cast Aluminum, Frosted Glass Shade, Finish: Matte Black, Mounting: Wall, Length: 6.00in, Width: 7.00in, Height:9.00in

Overview

Features: Small Wall Bracket, Application: Outdoor, Style: Porch, Power: 60wat,lamp Type: Type A, Number Of Lamps: 1, Material: Cast Aluminum, Frosted Glass Shade, Finish: Matte Black, Mounting: Wall, Length: 6.00in, Width: 7.00in, Height:9.00in
Also known as: 647881017651, Z160-05, CRAZ16005

Specifications

Color: Matte Black, Frosted
Color: Matte Black, Frosted