100A, 3P, 240V, 125VDC, Type ED, 65 kAIC CB

Item #: 0806589

Cat #: ED3100L

UPC: 786679454664

$ 2450.58 EA
Company wide:
0 in stock
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.

Overview

100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679454664, ED3100L, CUTED3100L

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA