Wer D7124-2lv Fiberglass Extension

Item #: 0806583

Cat #: D7124-2LV

UPC: 051751082029

$ 802.49 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder With Integrated Leveling; Series D7100-2lv, D-rung, Type Iaa, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-5/8 In; Base Size: 19 Inoutside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 10.300; Fly Width: 16-1/8 In Outside Rails

Overview

Werner; Extension Ladder With Integrated Leveling; Series D7100-2lv, D-rung, Type Iaa, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-5/8 In; Base Size: 19 Inoutside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 10.300; Fly Width: 16-1/8 In Outside Rails
Also known as: 051751082029, D7124-2LV, WERD71242LV

Specifications

Material: Fiberglass
Material: Fiberglass