Switch Box, Non-Gangable, Steel, 1" Deep, NM Clamps, Q-Clamp

Item #: 0806546

Cat #: 405

UPC: 050169004050

$ 42.85 EA
Company wide:
0 in stock
Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 3 3/4 Inch x 2 Inch, 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (1) 1/2 Inch. Cubic Inches: 6.5 Inch. Set Back: 1/4 Inch.

Overview

Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 3 3/4 Inch x 2 Inch, 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (1) 1/2 Inch. Cubic Inches: 6.5 Inch. Set Back: 1/4 Inch.
Also known as: 050169004050, 405, RAC405

Features & Benefits

  • 3-3/4 in. x 2 in., 1 in. deep
  • Shallow switch box is made for use with furring strips and 1/4 in. paneling
  • RACO® "D" bracket is pre-scored and can be broken off if needed
  • Q clamps provided for nonmetallic sheathed cable (NMSC)
  • 6.5 cu. in. capacity
  • Non-gangable
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Color: Silver
Depth: 1 in
Cubic Inches: 6.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 1 in
Mounting: Bracket, Screw On, Nail On
Color: Silver
Cubic Inches: 6.500 in³