25' Patch Cord, 4 Pair/24 AWG, CMR, Green/White

Item #: 0806541

Cat #: LMRJ-25

UPC: 754182925117

$ 24.70 EA
Company wide:
4 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, 25 Foot Length

Overview

Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, 25 Foot Length

LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.

Also known as: 754182925117, LMRJ-25, WATLMRJ25

Specifications

Length: 25 ft
Gauge: 24 AWG
Color: Green/White
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Length: 25 ft
Color: Green/White
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Jacket: Riser