Quicklag Industrial Circuit Breaker

Item #: 0806530

Cat #: BAB3030HI

UPC: 782114313107

$ 515.12 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 30 Amp, 240 Vac, 10 Kaic, Shock Tested

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 30 Amp, 240 Vac, 10 Kaic, Shock Tested
Also known as: 782114313107, BAB3030HI, CUTBAB3030HI

Specifications

Poles: 3
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On