M22 Modular Double Pushbutton Operator Only

Item #: 0806509

Cat #: M22S-DDLF-GR-X1-X0

UPC: 786685271972

$ 41.77 EA
Company wide:
22 in stock
M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, Inscription: Top I, Bottom O/ X1, X0, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations

Overview

M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, Inscription: Top I, Bottom O/ X1, X0, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685271972, M22S-DDLF-GR-X1-X0, CUTM22SDDLFGRX1X0

Specifications

Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
Color: Black, Green/Red
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Momentary
Color: Black, Green/Red
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13