Selector Switch, Knob Type, Black, M22

Item #: 0806495

Cat #: M22S-WRK-K10

UPC: 786685281063

$ 27.11 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 45° Throw, Operating Mode: Maintained, 1 NO Contact, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 45° Throw, Operating Mode: Maintained, 1 NO Contact, NEMA 4X, 13.
Also known as: 786685281063, M22S-WRK-K10, CUTM22SWRKK10

Specifications

Size: 22.5 mm
Family / Style: M22
Type: 1NO, Selector Switch
Size: 22.5 mm
Type: 1NO, Selector Switch
Family / Style: M22