ADJUSTABLE CONNECTOR

Item #: 0806462

Cat #: T24BL

UPC: 661209002075

Company wide:
0 in stock
Adjustable Connector, Black finish

Overview

Adjustable Connector, Black finish
Also known as: 661209002075, T24BL, JUNT24BL

Specifications

Material: Polycarbonate, Aluminum
Type: Track
Color: Black
Length: 2 ft
Material: Polycarbonate, Aluminum
Color: Black
Type: Track
Length: 2 ft