Dual Technology Low Voltage Wall Switch Sensor. 18-24 VDC, Ivory.

Item #: 0806438

Cat #: DW-100-24-I

UPC: 754182918980

$ 210.08 EA
Company wide:
0 in stock

Overview

Dual Technology Low Voltage Wall Switch Sensor. 18-24 VDC, Ivory.

The DW-100-24 dual technology low voltage wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies to turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Also known as: 754182918980, DW-100-24-I, WATDW10024I

Specifications

Volts DC: 24
Type: Ultrasonic, Passive Infrared (PIR)
Color: White
Volts AC: 24
Mounting: Wall
Volts DC: 24
Color: White
Mounting: Wall
Type: Ultrasonic, Passive Infrared (PIR)
Volts AC: 24