Tpi H2920096c 2000/1500w 240/208v 9

Item #: 0806419

Cat #: H2920096C

UPC: 686334104197

$ 552.29 EA
Company wide:
0 in stock
Documents & Guides
2000/1500w 240/208v 96 In Commercial Baseboard Heater, Bronze

Overview

2000/1500w 240/208v 96 In Commercial Baseboard Heater, Bronze
Also known as: 686334104197, H2920096C, TPIH2920096C

Specifications

Wattage: 1500, 1750
Type: Commercial Grade
Length: 96 in
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1750
Length: 96 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall