Tpi H2910048c 1000/750w 240/208v 48

Item #: 0806418

Cat #: H2910048C

UPC: 686334104012

$ 330.63 EA
Company wide:
0 in stock
Documents & Guides
1000/750w 240/208v 48 In Commercial Baseboard Heater, Bronze

Overview

1000/750w 240/208v 48 In Commercial Baseboard Heater, Bronze
Also known as: 686334104012, H2910048C, TPIH2910048C

Specifications

Wattage: 750, 1000
Type: Commercial Grade
Volts AC: 240, 208
Length: 48 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 48 in
Mounting: Wall