Gntr 2026 20 Amp 5000 Watt 6-10 Cir

Item #: 0806394

Cat #: 2026

UPC: 764260020269

Company wide:
0 in stock
Documents & Guides
Gen Tran; Transfer Switch; Prewired; Operating Voltage: 240 V; Size: 11.125 In Heigth X 9.250 In Width X 3.375 In Depth; Power: 5 Kw; Replaces Model: 20216; Number Of Circuits Provided: 6; Max Number Of Circuits: 10; Included Breakers: 2 -15 Amp 1-pole, 2 - 20 Amp 1-pole, 1 - 20 Amp 2-pole; What You Can Run: Furnace Refrigerator/freezer Microwave Well/sump Pump Lights Television; Min Gauge Cord Size: 12/4

Overview

Gen Tran; Transfer Switch; Prewired; Operating Voltage: 240 V; Size: 11.125 In Heigth X 9.250 In Width X 3.375 In Depth; Power: 5 Kw; Replaces Model: 20216; Number Of Circuits Provided: 6; Max Number Of Circuits: 10; Included Breakers: 2 -15 Amp 1-pole, 2 - 20 Amp 1-pole, 1 - 20 Amp 2-pole; What You Can Run: Furnace Refrigerator/freezer Microwave Well/sump Pump Lights Television; Min Gauge Cord Size: 12/4
Also known as: 764260020269, 2026, GTR2026, gen-pack

Specifications

Standards: California Proposition 65
Standards: California Proposition 65