Crf Z389-05 10.00 X 5.00in Matte Black

Item #: 0806390

Cat #: Z389-05

UPC: 647881018856

Call for price
Company wide:
0 in stock
Documents & Guides
Features: Size Large, Application: Outdoor, Style: Bulkhead, Lamp Type: Type A,material: Cast Aluminum, Frosted Glass Shade, Finish: Matte Black, Mounting: Ceiling, Width: 10.00in, Height: 5.00in

Overview

Features: Size Large, Application: Outdoor, Style: Bulkhead, Lamp Type: Type A,material: Cast Aluminum, Frosted Glass Shade, Finish: Matte Black, Mounting: Ceiling, Width: 10.00in, Height: 5.00in
Also known as: 647881018856, Z389-05, CRAZ38905

Specifications

Color: Matte Black, Frosted
Color: Matte Black, Frosted