Crf X113-ag 13.00 X 5.75in 60wat 2l

Item #: 0806386

Cat #: X113-AG

UPC: 647881082529

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 2, Material: Frosted Melon Glass Shade, Finish: Aged Bronze, Mounting: Ceiling, Width: 13.00in, Height: 5.75in

Overview

Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 2, Material: Frosted Melon Glass Shade, Finish: Aged Bronze, Mounting: Ceiling, Width: 13.00in, Height: 5.75in
Also known as: 647881082529, X113-AG, CRAX113AG

Specifications

Color: Frosted, Aged Bronze
Color: Frosted, Aged Bronze