This product has been discontinued.

$ 11.00 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Discontinued
Documents & Guides
Quick Change Hole Saw Mandrel, Shank Size: 3/8 Inch, Chuck Size: 3/8 Inch, Hole Saw Size: 9/16 Inch to 1-3/16 Inch
Overview
Quick Change Hole Saw Mandrel, Shank Size: 3/8 Inch, Chuck Size: 3/8 Inch, Hole Saw Size: 9/16 Inch to 1-3/16 Inch
All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes. All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability. DEWALT® offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications. Pilot bits feature the patented DEWALT® pilot point® tip for faster material penetration, particularly in metal.
Also known as: 885911008501, DW1810, DEWDW1810
Specifications
| Size: | 3/8 in |
| Type: | Quick Change, Hole Saw Mandrel |
| Size: | 3/8 in |
| Type: | Quick Change, Hole Saw Mandrel |